Zoro Select
7/16"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.
Mfr # 287260-PG
Zoro # G3128815
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Dia./Thread Size 7/16"-20
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Explore More Products
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut U12025.137.0001
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut U12040.150.0001
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK100 M12020.100.0100
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 371285G
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK100 M12020.120.0150
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 354285G
- ZORO SELECT 3/4"-10 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk. 352228G
- ZORO SELECT 7/8"-9 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. U12040.087.0001
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut M12000.390.0001
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12020.150.0001
- ZORO SELECT 1"-8 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. U12030.100.0001
- Zoro Select Castle Nuts