Shop Alternate Products
This Product is Discontinued
Westward
Stringer Knot Wheel, 5" Dia, 0.020 Wire (Discontinued)
Mfr # 1GBR8
Zoro # G3128833
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8 in
- Arbor Hole 5/8"
- Fill Material Carbon Steel