Nb
Shaft, Steel, 1.000 In D, 14.50 In
Mfr # SFW16X14.5FS116
Zoro # G3128867
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material 52100 Bearing Steel
- Min. Surface Hardness 60 RC
- Dimension F 1.25 in
- Thread Size 3/8-16
Explore More Products
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS102
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, Steel, 0.625 In D, 6.75 In SFW10X6.75FS115
- NB Shaft, Steel, 0.500 In D, 6.00 In SFW8X6FS102
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, Steel, 0.750 In D, 10.00 In SFW12X10FS116
- NB Shaft, Steel, 0.625 In D, 24.75 In SFW10X24.75FS115
- NB Shaft, Steel, 0.375 In D, 12.50 In SFW6X12.50FS115
- NB Shaft, SS, 1.500 In D, 6.00 In SFWS24X6FS103
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In QSSS 1 1/2 L 36
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In 3/4L SMAE CTL X 18
- Nb Linear Bearings & Guides