Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 110mm L, 10 PK (Discontinued)
Mfr # 6AY43
Zoro # G3128876
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 110mm
- Head Width 17mm
- Material Carbon Steel