Zoro Select
PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size
Mfr # 1WKA8
Zoro # G3129411
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size 05844
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size 429060
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size 838-248
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size 1429-251
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size 878-020BR
- ZORO SELECT Cap, 12 in, Schedule 40, Socket, White 447120
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1 in Pipe Size MPV8T010
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size P333-040
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/4 in Pipe Size 802-098SR
- LASCO Plug Pvc Mip 1-1/4 In 450012BC
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 401010BC
- Zoro Select PVC Pipe Fittings