Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, PVC
Mfr # 0390-0400-0001
Zoro # G3129445
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 6 psi
- Hose Color Black, Clear
- Temp. Range -20 Degrees to 150 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 14 In. ID, 25 ft. L, PVC 2024-1400-2025
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. 2001-0600-1025
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Urethane 0338-0600-0001
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene 0615-1600-0565
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber 2101-0150-1550
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly 2145-0400-2225
- HI-TECH DURAVENT Ducting Hose, 8" I.D., 25 ft., Vinyl 0616-0800-0575
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2021-0600-2050
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. 0212-0600-0002
- KENTO GEAR 2.5 in. Duct Hose - 10 ft. KE1396986
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly 1104-0800-0001
- Hi-Tech Duravent Ducting, Venting & Accessories