Smith-Blair
Repair Clamp, Pipe Size 6 In, 15 In L
Mfr # 26100066315000
Zoro # G3129481
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 6 in
- Length 15 in
- Material Stainless Steel
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L 22600035007000
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L 22600066307000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In 26100132012000
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L 24500019006000
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L 22600045015000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In 22600132012000
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov 24700010503000
- SMITH-BLAIR Pipe Repair Clamp, 13/16"MaxOD, Full Cov 24400008406000
- SMITH-BLAIR Repair Clamp, SS, 8 In Pipe, 1 In IP Out 238086312008 IP
- WATTS Repair Kit w/Cinch Clamps, PEX, 5/8" Pipe PCCCA6K
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L 26100023815000
- Smith-Blair Pipe Repair Clamps