Thomson
Pillow Block, 25 mm, 130 mm L
Mfr # SPTWNOM25
Zoro # G3130321
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver
- Type Open Pillow Block
- Bore Dia. (mm) 25 mm
- Dimension N 8.4 mm
Explore More Products
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L SSUPBO16
- THOMSON Pillow Block, 12 mm Bore, 39 mm L SPPBOM12
- THOMSON Pillow Block, 40 mm Bore, 176 mm L SSETWNOM40DD
- THOMSON Pillow Block, 20 mm Bore, 104 mm L SSETWNOM20DD
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L FNYBUPBO12ALS
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W PLBM30
- THOMSON Pillow Block, 25 mm, 67 mm L SPPBM25
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L FNYBUFB08LS
- THOMSON Pillow Block, 8 mm Bore, 62 mm L SPTWNM08
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L 2CNN7
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L 2CNP2
- Thomson Linear Bearings & Guides