Zoro Select
3/4" x 3/4" x 3/8" Malleable Iron Reducing Tee
Mfr # 5P487
Zoro # G3131082
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 3/4" x 3/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 1-1/4" x 1-1/4" x 3/4" Malleable Iron Reducing Tee 5P500
- ZORO SELECT 1/2" x 1/2" x 1/4" Malleable Iron Reducing Tee 5P485
- ZORO SELECT 3/4" x 3/4" x 1/4" Malleable Iron Reducing Tee 5P488
- ZORO SELECT Reducing Tee, 3 In. x 3 In. x 2 In. 783Y69
- ZORO SELECT 2" Male NPT Carbon Steel Bull Plug, Round Head 0338198351
- ZORO SELECT Hex Bushing, 1x1/8 In. 783YC2
- ZORO SELECT Double Wye, Cast Iron, 8 x 8 x 6 x 6 in 221558
- ZORO SELECT Flange, Steel, Slip-On, 2 in Pipe Size BULK-PF-439
- ZORO SELECT Black Nipple, Welded, 1x10 793MZ8
- LEGEND VALVE 2" BLACK TEE 350-158
- B & K Bush Hex Gal 2-1/2 X 2 511-998BC
- Zoro Select Fittings