- Home
- /
- Electrical Supplies
- /
- Data & Communication
- /
- Voice & Data Patch Cords
- /
- Ethernet Cable, Cat 5e, Orange, 30 ft.
Shop Alternate Products
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 5e, Orange, 30 ft. (Discontinued)
Mfr # 4995
Zoro # G3131195
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 30 ft
Customers Also Purchased
- Brand Monoprice
-
MFR #
4995
-
Zoro #
G3131195
- UPC # 844660049951
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 30 ft |
Length | 30 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 30 ft |
Cable Diameter | 5.6 mm |
Details
Item - Data Cable | Voice and Data Patch Cord |
Category - Data Cable | 5e |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Unshielded |
Jacket Color | Orange |
Cable Shape | Round |
Transmission Speed | 1 GBps |
Wire Gauge | 24 AWG |
Item | Voice and Data Patch Cord |
Fire Rating - Data Cable | Commercial |
Temp. Range | -40 Degrees to 167 Degrees F |
Shielding | None |
NEC Article and Type | 800 CMG |
Boot Type | Booted |
Color | Orange |
Connector Type | RJ45 - 8P8C |
Jacket Material | PVC |
Jacket Material - Wire and Cable | PVC |
Standards | TIA-568-C.2, UL 444 |
Plenum Rated | No |
Category Type | 5E |
Fire Rating | Commercial |
End 2 Boot Type | Snagless |
Maximum Operating Temperature | 167 Degrees F |
End 1 Boot Type | Snagless |
End 2 Connection Type | RJ45 |
Maximum Frequency | 350 MHz |
Performance Category | 5e |
End 1 Connection Type | RJ45 |
Minimum Operating Temperature | -40 Degrees F |
Conductor Gauge | 24 AWG |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 30 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F