Lumapro
LUMAPRO 7W, T6 Miniature Incandescent Light Bulb
Mfr # C242-1
Zoro # G3131317
$4.62
14% off
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 1-21/32"
- Indoor/Outdoor Usage Indoor Only
- Lighting Technology Incandescent
- High Output No
- Watts 7 W
Explore More Products
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb 7219-10PK
- LUMAPRO LUMAPRO 0.06W, T3 Miniature Neon Light Bulb A1A-10PK
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb KPR113-2PK
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb C248-1
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb PR2-10PK
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb 1004-2PK
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W 475G31
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb 1460X
- LUMAPRO LUMAPRO 1.1W, T1 3/4 Miniature Incandescent Light Bulb 336-10PK
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V S2412
- SATCO 25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V S3234
- Lumapro Decorative Light Bulbs