Trilink
Saw Chain, 14 In., .050 In., 3/8 In. LP
Mfr # CL15049TL
Zoro # G3131642
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 49
Explore More Products
- TRILINK Replacement Bar and Chain, 20inL, 70 Links BL8502070NS-4176TL2
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP CL15055TL
- TRILINK Replacement Saw Chain, 20in. L, 72 Links CL85072NSTL2
- TRILINK Full Chisel Chain, 20in. L, 78 Links CL75078NSTL2
- TRILINK Saw Chain, 18 In., .050 In., 3/8 In. LP CL15062TL
- TRILINK Replacement Saw Chain, 18inL, 62 Links, PK2 CL15062X2TL2
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114 35872NSTP
- TRILINK PRO Bulk 3/8 Std Chisel .063 100ft for Stens 092-800; 863BR100TP
- TRILINK Pre-Cut Chainsaw Chain 33DL for Chicago Electric 68862; 15033NSTP
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links 18HX089E
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch S50
- Trilink Chainsaws & Accessories