Proto
1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # J10022L
Zoro # G3132911
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/4 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide J10033L
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide J10039L
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide J10021L
- PROTO Impact Socket 6 pt Standard Socket J6910HF
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide J7230H
- PROTO Impact Socket 6 pt Standard Socket J6905M
- PROTO Impact Socket 12 pt. Standard Socket J7414HF
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide J7011MHT
- PROTO SKT IMP 1DR 1-1/2 6PT DEEP PO10024L
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket SID12224
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide J7350H
- Proto Sockets & Ratchets