Shop Alternate Products
This Product is Discontinued
Westward
Rd Solid Die, HSS, 1/4-24, 1 In OD (Discontinued)
Mfr # 2LWU7
Zoro # G3133331
This Product is Discontinued
Key Features
- Die Shape Round Fixed
- Thread Type UNS
- Die Thread Size 1/4"-24
- Die Material Carbon Steel
- Die Thickness 0.375"