- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Brass Pipes
- /
- 1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 81300-0892
Zoro # G3134223
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Chrome Plated Brass
- Pipe Type Pipe Nipple
Customers Also Purchased
- Brand Zoro Select
-
MFR #
81300-0892
-
Zoro #
G3134223
- Country of Origin Unknown
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Overall Length | 10 in |
Thread Size | 1/2-14 |
Nominal Pipe Size | 1/2 in |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Fitting Material | Chrome Plated Brass |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Material - Pipe | Chrome Plated Brass |
Pipe Thread Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Standards | ANSI B 16.15, ANSI B 16.24 |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Pressure (PSI) | 125 |
Temp. Range | 65 To 250 Degrees F |
Material (Pipe) | Chrome Plated Brass |
Material | Brass |
Application | Non-Potable Water |
Connection Type | Male NPT x Male NPT |
Side B Thread Type | NPT |
Side A Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -65 Degrees F |
Side A Connection Type | Threaded |
Side B Gender | Male |
Schedule | Schedule 40 |
Finish/Coating | Chrome Plated |
Side B Connection Type | Threaded |
Threading | NPT |
Side A Thread Type | NPT |
Description
Nipple, Application Non-Potable Water, Finish/Coating Chrome Plated, Material Brass, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B16.15, ANSI B16.24
- *** This is a restricted item. It cannot be used in the USA for potable water applications.