Baldwin Filters
Air Filter, 7-13/32 to 10-13/32x22-1/2 in
Mfr # PA2715
Zoro # G3134853
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 22 1/2 in
- Width 7-13/32 in to 10-13/32 in
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. PA2360-FN
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. PA2221
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-3/32 in. PA3840
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-1/2 in. PA2633-FN
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in CA5369
- BALDWIN FILTERS Air Filter, 13-11/32in. Lx12-19/32in.dia. PA5762
- BALDWIN FILTERS Air Filter Element, Radial, 16-7/16" L RS30285
- BALDWIN FILTERS Air Filter, 4-3/4 x 2-3/32 in. PA4305
- BALDWIN FILTERS Air Filter, 5-1/4 x 10-13/16 in. PA1945
- BALDWIN FILTERS Air Filter, 5-1/4 x 18-7/32 in. RS3717
- BALDWIN FILTERS Air Filter, 8-1/4 x 10-1/2 in. PA2909
- Baldwin Filters Automotive Engine Air Filters