Dayton
208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # 6GNX6
Zoro # G3136052
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Reversing No
- HP @ 1 Phase - 120V 2 hp
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A 6GNX5
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A 6GNX7
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 50A 783XZ4
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A 783XZ6
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 75A 783XY8
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 30A 6GNY4
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 90A 6GNV7
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNV2
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 50A 6GNW8
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz 8910DPA63V14
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A C25BNB225B
- Dayton Definite Purpose Contactors