32 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)
- Mfr # 1BU76
- Zoro # G3137136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BU76
Zoro #
G3137136
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
32
Drive Size
3/32 in
Thread Length
13/16 in
Head Height
5/64 in
Fastener Length
2"
Head Dia.
5/16 in
Dia./Thread Size
#8-32
Length
2 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Fastener Length 2 In., Head Height 5/64 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.