Anvil
Riser Clamp, Pipe Sz 3 In, 11 3/8 In L
Mfr # 0500361084
Zoro # G3138834
$17.01
33% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 500
- Finish Hot-Dip Galvanized
- Length (In.) 11 3/8 in
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In 2400326084
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L 0500173521
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron 560018848
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron 560500191
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In 2400326142
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron 560500209
- ANVIL 261 10 GAL STEEL RISER CLAMP 0500361142
- ANVIL Clamp, 11.25"L, 1"W, Red Oxide Primer 500361308
- ANVIL Clamp, 36.75"L, 3"W 500173703
- KIPP Tube clamps cross aluminum K0472.53030
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS HT17PSS
- Anvil Pipe & Tube Clamps