United Abrasives/Sait
Depressed Center Wheels, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide
Mfr # 20919
Zoro # G3139017
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9"
- Thickness .090"
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide 22021
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22385
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 22600
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22325
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20083
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20085
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 5"x 1/4" x 5/8-11" 24 Grit Alum. Oxide 20170
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" Ceramic Alum. Oxide 20064
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A46N 6"x .045" x 7/8" 46 Grit Alum. Oxide 22360
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain 87450
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide 56277
- United Abrasives/Sait Depressed Center Wheels