Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt Standard Socket (Discontinued)
Mfr # 4VYX9
Zoro # G3139053
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/8 in