Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK
Mfr # SH-43ST ZD
Zoro # G3139455
$18.59
48% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK SH-37ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK SH-34ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK SH-31ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK SH-68ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK C-25SS
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 15/16 in Shaft Dia, 5 PK C-93SS
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia PO-200ST PA
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.094 in Shaft Dia RE-009
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK 721085
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 30 PK 61095
- Rotor Clip External Retaining Rings