Garlock
Flange Gasket, Ring, 5 In, Aramind Fiber
Mfr # 3000RG-0150-125-0500
Zoro # G3139805
$17.23
7% off
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Explore More Products
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber 3000RG-0150-062-0500
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White 37760-1101
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow C000502001
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow C000502501
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray 37555-0103
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow C000505001
- GARLOCK Flange Gasket, 1-1/2 in., 1/16 in., Blue 3504RG-0150-062-0150
- GARLOCK Gasket, Ring, 8 In, PTFE, White 37045-1108
- GARLOCK Gasket, 1/16 3.54 X 6-1/2 37706-0295
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 BULK-FG-1447
- GARLOCK Gasket, Ring, 1 In, PTFE, White 37045-1101
- Garlock Flange & Ring Gaskets