Raco
Electrical Box, Round Ceiling Pan
Mfr # 7120
Zoro # G3141171
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round Ceiling Pan
- Height 3.895 in
- Width 4.000 in
- Material Thermoplastic
- Depth 2.625 in
Explore More Products
- RACO Electrical Box, Switch, 3x2x2-1/2 in., Bracket Type: Ears 518
- RACO CEILFAN 4"" OCT BOX1-1/2D 296
- RACO Electrical Box, Switch, 1 Gang 512
- RACO Electrical Box, Handy, 11.5 cu. in. 650
- RACO BOX SQ W/FH BRKT 1/2""KO 8196
- RACO Octagon Box, 1-1/2 D, J-Brkt, 1/2 Ko, 4" 158
- RACO Box, 4 SQ 2-1/8 Dp, Fm-Bkt 1/2-3/4 Tko 911-4
- RACO Switch Box Plaster Ears, Open 961
- RACO Box, Sq, 2-5/8 D, Nm, Nails, 4" 7232RAC
- RACO Electrical Box, Octagon with Bracket 161
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM22A0
- Raco Electrical Boxes