Pomona Electronics
Test Lead Wire, 18 AWG, 50 Ft, Black
Mfr # 6733-0
Zoro # G3141232
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 50 ft.
- Temperature Range -58 Degrees to 302 Degrees F
- Features Heat-Resistant Silicone or PVC Insulation, Very Flexible with 192 Strands of 41 AWG Base Copper Conductor
- Nominal Outside Dia. 0.144 in
Explore More Products
- POMONA ELECTRONICS Patchcord Set 3781-24-02
- POMONA ELECTRONICS Test Probe Set, Black, Red, 30VAC/60VDC 6303
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 4 In. L, 1A 6405
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Black 6244-48-0
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR 5913
- POMONA ELECTRONICS Adapter, Bnc 1269
- POMONA ELECTRONICS BNC Adapter, Female Panel, 500 Vrms 2451
- POMONA ELECTRONICS Triaxial Male, 30VAC/60VDC, Silver 5218
- POMONA ELECTRONICS Industrial / Automotive DMM Standard Test Lead Kit 2530623
- REED INSTRUMENTS AC Line Splitter R5400
- ELECTRONIC SPECIALTIES CURRENT PROBE 400 AMP- PROMO ES697
- Pomona Electronics Test Leads & Probes