- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Chemical Resistant Gloves
- /
- 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR
Shop Alternate Products
This Product is Discontinued
Ansell
11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (Discontinued)
Mfr # 88-392
Zoro # G3141887
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Liner Material Unlined
- Glove Thickness 20.00 mil
- Length 11-1/2"
- Cuff Style Pinked
Customers Also Purchased
- Brand Ansell
-
MFR #
88-392
-
Zoro #
G3141887
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Length | 11-1/2" |
Glove Length | 11-1/2" |
Glove Size | 9 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Liner Material | Unlined |
Glove Thickness | 20.00 mil |
Cuff Style | Pinked |
Glove Texture | Pebble Embossed |
Glove Color Family | Neutral |
Glove Texture Location | Fingers Only |
Lining | Unlined |
Chemical Glove Resistant Material | Natural Rubber Latex |
Application | Food Processing |
ANSI/ISEA Abrasion Level | Not Tested |
Supported / Unsupported | Unsupported |
Standards | 21CFR177.2600 |
Cuff | Pinked |
Resists | Chemicals |
Color | natural |
Special Features | Ergonomic |
Glove Coating Coverage | Fingertips |
Coating Material | Natural Latex Rubber |
Insulated | No |
Glove Hand Style | Left and Right |
For Glove Thickness | 20.00 mil |
Latex-Free | No |
EN ISO 374 Chemical Rating | Not Rated |
Dual Layer | No |
Biodegradable | Non-Biodegradable |
Glove Construction | Rubber |
Silicone-Free | Yes |
ANSI/ISEA Abrasion Cycles | 1,000 |
EN 388 Impact Rated | No |
Brand and Series | Ansell AlphaTec 88-392 |
Anti-Static | No |
Sterile/Non-Sterile | Sterile |
Chlorinated/Non Chlorinated | Chlorinated |
Accelerator Free | No |
Series | AlphaTec |
Glove Coating Color | Natural |
Glove Materials | Natural Rubber Latex |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Hand Style | Left and Right |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 9, Color Beige, Unsupported, Standards FDA, CE 0493, EN 388 1010X, EN 388 2110, EN ISO 374-5:2016, EN ISO 374-1:2016 Type C,, Resists Chemicals, 1 Pair