- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plat Castr, Thrm Rubbr, 8 in., 500 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plat Castr, Thrm Rubbr, 8 in., 500 lb (Discontinued)
Mfr # 1NVE1
Zoro # G3141923
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Brand Zoro Select
- MFR #1NVE1
- Zoro #G3141923
- UPC #190735404539
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Temp. Range Available | No |
Caster Brake Type | Side Pedal Brake |
Inside Bolt Hole Spacing | 3 in x 3 in |
Plate Thickness | 15/64" |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Durometer | 75 Shore A |
Caster Plate Thickness | 15/64" |
Frame Material | Steel |
Plate Caster Bolt Hole Pattern | B |
Wheel Color | Gray |
Caster Core Material | Polyolefin |
Core Color | Gray |
Caster Wheel Bearings | Roller |
Thread Guards | No |
Frame Finish | Zinc Chromate |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster with Brake |
Caster Plate Hole Pattern | B |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Item | Standard Plate Caster |
Non-Marking | Yes |
Number of Mounting Holes | 4 |
Mounting Plate Bolt Hole Pattern | B |
Wheel/Tread Hardness Rating | Soft |
Load Rating Range | 300 to 999 lb |
Wheel Bearing Type | Roller |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness | 75 Shore A |
Includes Thread Guards | No |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polyolefin |
Wheel/Tread Material | Thermoplastic Rubber |
Description
Swivel, Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard