Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # J5448
Zoro # G3141941
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/4 "
- Material Alloy Steel