Abus
Padlock, Keyed Different, Standard Shackle, Brass Body, Steel Shackle, 1 1/8 in W
Mfr # 92/65 KD
Zoro # G3142571
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With 8ks Chain
- Shackle Dia. 7/16 in
- Shackle Type Standard Shackle
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle 75IB/30 KD
- ABUS Abus: 70/45 KA 6402 Yellow - Expedition Marine Weatherproof Padlock - 1-59/64" Width KA ABS-06121-KA
- ABUS Abus: 41/50HB50 B Laminated Steel Padlock 2" Shackle KA ABS-41896-KA
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W 82/70 KA
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W 82/90 KA
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle 26/70 KD
- ABUS 83 by 45 RK KD-300 Rekeyable Steel Padlock AB1969
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19303
- ABUS 75IB by 50 B KD All Weather Chrome Plated Brass Keyed Different Padlock AB1961
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20084
- MASTER LOCK Padlock 3/4 in.W/Cover Cd2 121T
- Abus Keyed Padlocks