Tamper-Pruf Screw
#8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121130
Zoro # G3142702
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Spanner
- Drive Size #8
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121270
- TAMPER-PRUF SCREW #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121250
- TAMPER-PRUF SCREW #6-32 x 1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121000
- TAMPER-PRUF SCREW #8-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21150
- TAMPER-PRUF SCREW #8 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31070
- TAMPER-PRUF SCREW #10-16 x 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 490610
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121310
- TAMPER-PRUF SCREW #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0130
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121190
- TAMPER-PRUF SCREW #10-16 x 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK 490320
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 151090
- Tamper-Pruf Screw Tamper-Resistant Screws