Wiha
Prec. Screwdriver, Slotted, 2.5mm x 2 in.
Mfr # 26025
Zoro # G3143025
$4.77
21% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-69
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 26040
- WIHA Precision Screwdriver Set, Phillips, 4pcs. 26194
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 26010
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. 32258
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. 26490
- WIHA TorxPlus® Power Bit IP8 x 50mm 74604
- WIHA ESD Prec. Screwdriver, Torx(R), T8x1-5/8in 27823
- WIHA Drive-Loc Vi Nut Driver Hex 11/32 X150Mm 28161
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid 34791
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. 2639
- MOODY TOOL Fixed ESD JIS Set, 4 Pc 58-0405
- Wiha Nut Driver Sets