Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 2 1/4 in Lg
Mfr # Z2192
Zoro # G3143086
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/8 in
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK WFTSSS16
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK 1-CDG-02-17-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK 7201SS-SL
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK DS-0403-100
- ZORO SELECT Wing Nuts, 8-32X3/8 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 3/8 in Lg 0806WD
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg Z2307
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/4 in Lg, 400 PK 3120T
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Cadmium Steel, 5/16 in Lg, 4000 PK MS21318-28
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 5/32 in Head Ht, 5/8 in Lg, 250 PK UDI-1200620-250P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 in Lg WSI03701000-001P
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht 4102
- Zoro Select Thumb Screws