Zoro Select
PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size
Mfr # 801-007
Zoro # G3143323
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size 436005BC
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size 436102
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size 420012
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size 838-211
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size 438338
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size 829-420FB
- ZORO SELECT PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size 870-080
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1-1/4 in Pipe Size 857-012
- ZORO SELECT PVC Bushing, Spigot, 3/8 in Pipe Size 838-052E
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size 438291
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size 838-338
- Zoro Select PVC Pipe Fittings