Zoro Select
M3.5-0.60 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035050-100P1
Zoro # G3143515
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK M24690.080.0040
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK 1410MPP
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK M51140.040.0016
- ZORO SELECT M5-0.80 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.050.0006
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK U51122.025.0125
- ZORO SELECT M5-0.80 x 18 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK MI518MTPB
- ZORO SELECT #6-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0150
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 0408MP1B
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0200
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0175
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK 413IV
- Zoro Select Machine Screws