Zoro Select
Reducer Bushing, 1 1/2 x 1 In, SPG x S
Mfr # 6518 11/2x1
Zoro # G3144285
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Kynar(R)
- Specific Fitting Shape Reducing Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Explore More Products
- ZORO SELECT Flange, 1 1/2 In, Socket, 1360 PSI 6551-H 112
- ZORO SELECT Union, 1 In, FPT x FPT, 1360 PSI 653333 1
- ZORO SELECT Elbow, 90 Deg, 2 In, S x S 6507 2
- ZORO SELECT Elbow, 90 Deg, 2 In, FPT x FPT 650733 2
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI 653333 3/4
- ZORO SELECT Coupling, 3/4 In, FPT x FPT 650133 3/4
- ZORO SELECT Cap, 1 1/2 In FPT, 1360 PSI 6517-3 11/2
- ZORO SELECT Flange, 1/2 In, Socket, 1360 PSI 6551-H 1/2
- ZORO SELECT Union, 3/4 In, S x S, 1360 PSI 6533 3/4
- ZORO SELECT Elbow, 90 Deg, 1 In, S x S 6507 1
- ZORO SELECT Tee, 1 1/2 In, S x S, 1360 PSI 6511 11/2
- Zoro Select PVDF Pipe Fittings