Legris
Female Connector, Pipe Size 1/8 In, PK10
Mfr # 3114 08 10
Zoro # G3144364
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Basic Pipe Fitting Shape Adapter
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Plug-In Elbow, 4mm Or 5/32 In, PK10 3182 04 00
- LEGRIS Plug-In Elbow, Outside Dia 8mm, PK10 3182 08 00
- LEGRIS Male Connector, 8mm OD, 290 PSI, PK10 3101 08 10
- LEGRIS Nickel Plated Brass Male Swivel Elbow, 90 Degrees, 12mm Tube Size 3609 12 13
- LEGRIS Straight Union, 1/8 In OD, 290 PSI, PK10 3106 53 00
- LEGRIS Nickel Plated Brass Swivel Male Elbow, 1/4 in Tube Size 3609 56 11
- LEGRIS Metric Push-to-Connect Fitting 3158 10 21
- LEGRIS Male Tee, Tube 12mm, Pipe 1/2 In, PK10 3108 12 21
- LEGRIS Union Tee Stainless Steel 3804 04 00
- SHARKBITE DZR Brass Female Reducing Adapter, 1/2 in Tube Size U068LF
- MILTON PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 2200-2
- Legris Tube Fittings