Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 6 In, P120G, AlO (Discontinued)
Mfr # 66261149840
Zoro # G3145405
This Product is Discontinued
Key Features
- Disc Dia. 6"
- Grit 120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P