Watts
Automatic Livestock Watering Kit
Mfr # RL-600
Zoro # G3145712
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4" x 1/2"
- Float Size 6"
- Connection Type MNPT x FNPT
- Body Material PVC
- Float Material Polyethylene
Explore More Products
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount HD 750 12
- WATTS Evaporative Cooler Valve and Float STD-CA
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount 1250
- WATTS Evaporative Cooler Valve and Float C3/8TF
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount ST500
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount 1500
- WATTS Float Valve, Heavy Duty, 3/4", 0780008 0780008
- WATTS Float Valve, Heavy Duty, 1/2", 0780004 0780004
- WATTS Float Valve, Heavy Duty, 3/8" 0780001
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" AHL100-GR
- BOB Complete Float Valve Assembly, 1/2 in R1350-1/2-5
- Watts Valves