Dewalt
Air Compressor, 0.3 HP, 120V, 135 psi
Mfr # D55140
Zoro # G3145746
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 1 gal.
- Voltage 120v
- Max. Pressure 135 psi
- HP 0.3
Explore More Products
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor D55168
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor D55167
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor DXCMLA1983054
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi D55154
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC DCC2520T1
- DEWALT Portable Compressor, 120/240V, 30 gal. DXCMLA1983054
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 DXCMLA1682066
- DEWALT Bostitch BTFP02012, PortableElectirc Air Compressor , 0.8 HP, 6 Gallon, Pancake, 2.6 CFM BTFP02012
- DEWALT COMPRESSOR 4.5 GAL 200 PSI DWD55146R
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain CAT-20020AD
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB 20040CAD
- Dewalt Air Compressors