Dewalt
Cordless CombInation Kit, 1.5A/hr., Li-Ion
Mfr # DCK211S2
Zoro # G3147322
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 1.5 Ah
- Number of Tools 2
Replacement Parts
Explore More Products
- DEWALT Cordless Recip Saw Kit w/ Vacuum DCS380P1/DCV517B
- DEWALT Cordless Combination Kit, 2.0 AH Battery DCK265D2
- DEWALT Cordless Band Saw DCS375B
- DEWALT 20V MAX* XR Brushless 1" SDS PLUS Rotary Hammer and Impact Driver Kit DCK233P2
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools DCK694P2
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) DCK221F2/DCF504B
- DEWALT SHELL 20V MAX BL DRYWALL 3PC KIT (5.0AH DCK303P2
- DEWALT Cordless Impact Driver Kit w/ Light DCF887M2/DCL077B
- DEWALT Jobsite Bluetooth Speaker, 12V, W/Bandsaw DCR010/DCS374B
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit DCK302P2
- WORX 20V MAKERX 3pc Combo Kit - Rotary Tool + Crafting Tool + Air Brush WX993L
- Dewalt Cordless Tools