Wooster
2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4175-2
Zoro # G3147401
$11.93
4% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4175-2 1/2
- WOOSTER 3" Chip Paint Brush, White China Bristle, Plastic Handle 1147-3
- WOOSTER 3" Angle Sash Paint Brush, Chinex Bristle 4410
- WOOSTER 266881 2 in Gold Edge Shortcut Brush 6PK 071497184849
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle, 1 4153-2
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, 1 F1627
- WOOSTER BR424 5.5 in. Lambswool Applicator Pad 71497134349
- WOOSTER Z1121 2.5 in. Yachtsman Angle Sash Brush 71497127570
- WOOSTER Z1120 2.5 in. Yachtsman China Bristle Flat Paint Brush 71497129451
- PURDY PNTBRSH PRO-EX GLIDE 2"" 144152720
- MINWAX POLYCRYLIC BRUSH 2"" 427320008
- Wooster Paint Brushes