Shop Alternate Products
This Product is Discontinued
Thomson
Retaining Ring, ID 0.750 In, OD 1.620 In (Discontinued)
Mfr # W750
Zoro # G3147961
This Product is Discontinued
Key Features
- Inside Dia. 0.750"
- Outside Dia. 1.620"
- For Use With SSU-12 or SUPER-12 or A-122026
- Dimension T 0.050"
- Width (In.) 0.050