Zoro Select
Bimetal Thermom, 5 In Dial, -20 to 120F
Mfr # 1NGE7
Zoro # G3148171
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGD9
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F 1NFZ8
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGE9
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F 1NGA8
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% 1NFW9
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGD2
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGC5
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F 1NGB6
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGD3
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F LT225R-8/23100856
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back B5B4-PP
- Zoro Select Dial Thermometers