Diversey
Furniture Polish, 32 oz., 32 oz., Lemon
Mfr # 4995480
Zoro # G3148336
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Lemon
- Color White
- Recommended Dilution RTU
Explore More Products
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 904751
- DIVERSEY Endust, Dust/Clean Spray, Lmn, 12.5oz, PK6 CB508171
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 95765571
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 CB507501
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 CB509301
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 904751
- DIVERSEY Diversey DRACB728072PK Pledge Furniture Polish Wipes; 7 in. x 11 in.; Lemon DRACB728072PK
- DIVERSEY Diversey DVO4995480CT Shine-Up Lemon Furniture Polish; White DVO4995480CT
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 CB520009
- WEIMAN PRODUCTS Weiman Floral Scent Stainless Steel Cleaner & Polish 17 Spray 49
- GUARDSMAN Polish Furniture Lemon 12.5 Oz 460300
- Diversey Polishing and Dusting