Akro-Mils
Hang & Stack Storage Bin, Blue, Plastic, 18 in L x 11 in W x 10 in H, 60 lb Load Capacity
Mfr # 30260BLUE
Zoro # G3150016
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 11 in W x 10 in H
- Load Capacity 60 lb
- Material Plastic
- Overall Length 18 in
- Overall Height 10 in
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Black, Plastic, 18 in L x 11 in W x 10 in H, 60 lb Load Capacity 30260BLACK
- AKRO-MILS Hang & Stack Storage Bin, Red, Plastic, 18 in L x 11 in W x 10 in H, 60 lb Load Capacity 30260RED
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 18 in L x 11 in W x 10 in H, 60 lb Load Capacity 30260SCLAR
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 11 5/8 in L x 2 3/4 in W x 4 in H, 7 lb Load Capacity 30110GREEN
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 10 3/4 in L x 8 1/4 in W x 7 in H, 50 lb Load Capacity 30239SCLAR
- AKRO-MILS Shelf Storage Bin, Yellow, Plastic, 11 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30170YELLO
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 418W x 1078D x 4H, Yellow 30224 YELLO
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 1612W x 18D x 11H, Blue 30270 BLUE
- AKRO-MILS Stackable Storage Bin, Gray, Industrial Grade Polymer, 19 in L x 24 1/2 in W x 9 1/2 in H 34240GREY
- PARTNERS BRAND Hang and Stack Bin, Red, 12 PK BINP1487R
- LEWISBINS Conductive Stack & Hang Bin, Black, Plastic, 6 7/8 in L x 8 3/4 in W x 2 7/8 in H PB22-FXL
- Akro-Mils Storage Bins