Dayton
Blade, Fan, 12 In
Mfr # 2C354
Zoro # G3150734
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 3
- Required HP @ Higher RPM 1/40 hp
- CFM @ 0.000-In. SP 833/584
Explore More Products
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia 2MXZ1
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch VE10E041PG
- DAYTON Replacement Blade, 42 In., RPM: 850 23NU06
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 4C230
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM 3GRE8
- DAYTON Replacement Blade, 24 In., RPM: 1500 23NU15
- DAYTON Propeller, 24 In, 3/4 Bore, 6720 CFM 3GRE9
- DAYTON Replacement Propeller, 12" Dia., 1/2" Bore 335685
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch VE10D975PG
- LAU PARTS Fan Blades, 4Bld 30Dia 27Deg Cw 6131250001
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch KH3004-22
- Dayton Aluminum Fan Blades