Proto
1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide
Mfr # J7436M
Zoro # G3151145
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
- Material Alloy Steel
Explore More Products
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide J7412M
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide J7417M
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide J7419M
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide J7210S
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Deep Depth, Black Oxide J7330
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide J7446H
- PROTO SKT IMP 1/2DR 1 12PT PO7432
- PROTO Impact Socket 12 pt Standard Socket J07533MT
- PROTO SKT IMP 1DR 3/4 6PT PO10012
- WILLIAMS 1" Impact Socket Black Industrial 7-6100
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket SID12206
- Proto Sockets & Ratchets