Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 15/32 in ID, Stainless Steel, Plain
Mfr # 5LAD6
Zoro # G3151154
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 15/32 in
- Material Stainless Steel
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain 5LAE4
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain U16180.025.0100
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK U17420.025.0100
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 4-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK 07870 2
- ZORO SELECT Machinery Eye Bolt With Shoulder, M27-3.00, 45 mm Shank, 50 mm ID, Steel, Plain, 5 PK M16000.270.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated U16010.100.0250
- ZORO SELECT Eye Bolt 1/4-4", Steel, Plain, 1000 PK 1464LAEP
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0150
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0070
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain K2023-4
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain U16000.043.0137
- Zoro Select Eye Bolts