Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4-20 x Round Machine Screw, Natural Nylon, 500 PK (Discontinued)
Mfr # 012520R100
Zoro # G3152213
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4-20
- Head Type Round
- Material Nylon
- Finish Natural