Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical Bearing, Double Row, Bore 70 mm (Discontinued)
Mfr # 22314-E1
Zoro # G3152502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Outside Dia. (mm) 150 mm
- Width (mm) 51 mm
- Cage Material Steel
- Temp. Range (F) -22 Degrees to +392 Degrees F